Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10
Mfr # 4381009630
Zoro # G3320807
original price:
$57.26
10% off
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Short Radius Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 4381009630
- Zoro # G3320807
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
90 Degrees Short Radius Elbow, Stainless Steel, 304L, For Pipe Schedule 10, 2 in, Butt Weld, 2 3/8 in, 2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 5-1/4", Black (525B2S)
- OATEY Mushroom Vent Cap (43805)
- ALATERRE FURNITURE Harrison 60"W Vanity Cabinet Only (AVAN60WHCC)
- AMERICAN STANDARD Valve, Metal (004466-0070A)
- ZORO SELECT 1" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009600)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307002154)
- ZORO SELECT 1/2" Welded SS Slip-On Flange (4381000400)
- ZORO SELECT 1/2" MNPT x FNPT 316 SS Street Elbow (60SE113N012)
- ZORO SELECT Hex Plug, 1/8", 150,304, Thrd Heavy (4381032000)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRW1)
- STRAUB 1-1/2" 316 SS Grip L Coupling (STR20300)
- Zoro Select Fittings