Shop All Sanitary Tube Fittings
Zoro Select
2" Bevel Seat T304 SS Cap
Mfr # 16A2.0
Zoro # G4343141
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Bevel Seat
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 2 in
Product Information
- Brand Zoro Select
- MFR # 16A2.0
- Zoro # G4343141
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 5/8 in |
Fitting Tube Size Outside Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Description
Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Bevel Seat, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 2 in, Overall Length 5/8 in, Specific Fitting Shape Cap, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Protective Washer (950-6200)
- LEGEND VALVE 1-1/2 BLACK UNION (350-447C)
- DELTA Dual-Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P240LF)
- WATTS Reduced Pressure Zone Backflow Preventer (11/2 LF 009QT)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS4.0)
- ZORO SELECT 2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.0)
- ZORO SELECT 4" Clamp T316L SS Short Ferrule (EG2CS-6L4.0)
- ZORO SELECT 1" Bevel Seat T304 SS Hex Nut (13H1.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Tee (E7WWW-6L1.5)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L2.0)
- STEEL & OBRIEN 2" Tri-Clamp End Cross - 304SS (9MP-2-304)
- Zoro Select Sanitary Tube Fittings