Shop All Crowd Control Post & Ropes
Zoro Select
2" (#8, 51 mm.) x 50 ft. Safety Orange Plastic Chain
Mfr # 50012-50
Zoro # G5072496
original price:
$36.49
7% off
new price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 50 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Finish Gloss
Product Information
- Brand Zoro Select
- MFR # 50012-50
- Zoro # G5072496
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 50 ft |
Link Inside Width | 0 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 1 in |
Link Outside Width | 1 in |
Link Outside Length | 2 in |
Details
Item | Plastic Chain |
Color | Safety Orange |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Application | Outdoor or Indoor |
Weight | 4 lb |
Standards | WBENC Certified |
Link Thickness | 0 in |
Reflectivity | Non-Reflective |
Resistance Properties | Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 50 ft, Color Safety Orange, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 4 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- BRIGHTON-BEST Ironclad GUG-03-M General Utility® Spandex Gloves, 1 Pair, Black, Medium (GUG-03-M)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- BRADY Number Label, 1in.H Character, PK25 (5900-2)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. White Plastic Chain (50001-50)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Black Plastic Chain (50003-50)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Yellow Plastic Chain (50002-50)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW09)
- ZORO SELECT Rewind Reel, Red, 200 Ft Roll (WRR01RB)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Safety Orange (51012-100)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 11 x 14 in. H Polished St Steel (HDSF-1114-H-PS-PR)
- Zoro Select Crowd Control