Shop All Crowd Control Post & Ropes
Zoro Select
2" (#8, 51 mm.) x 50 ft. Black Plastic Chain
Mfr # 50003-50
Zoro # G5078735
original price:
$32.55
8% off
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 50 ft
- Material Polyethylene
- Application Outdoor or Indoor
- For Use With Chain Stanchions, Cone Connectors, Poles
Product Information
- Brand Zoro Select
- MFR # 50003-50
- Zoro # G5078735
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 50 ft |
Link Outside Length | 2 in |
Link Inside Width | 0 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Width | 1 in |
Link Inside Length | 1 in |
Details
Item | Plastic Chain |
Color | Black |
Material | Polyethylene |
Application | Outdoor or Indoor |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Weight | 4 lb |
Standards | WBENC Certified |
Resistance Properties | Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Link Thickness | 0 in |
Description
Plastic Chain, Length 50 ft, Color Black, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 4 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Mini Horn, White (MHW)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L (60-1-1722-L)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-SEAL Build Your Own Berm Sili-Thane„¢ 803 Sealant, 6 Per Pack (BYOB-SEAL)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (KKC1FN-06-XXL)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. White Plastic Chain (50001-50)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Orange Plastic Chain (50012-50)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Red Plastic Chain (50005-50)
- ZORO SELECT Barrier Post Kit, 40" H, Ylw, Plastic Post (71102-6)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Green Plastic Chain (50014-300)
- ZORO SELECT X-Treme Duty Stanchion - 46.5" Height, Black (2-pack) (92303-2)
- ZORO SELECT Plastic Chain, 1-1/2In x 200 ft., Green (30114)
- Zoro Select Crowd Control Post & Ropes