Shop All Crowd Control Post & Ropes
Zoro Select
2" (#8, 51 mm.) x 300 ft. Safety Green Plastic Chain
Mfr # 50014-300
Zoro # G4741581
original price:
$211.50
14% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Color Safety Green
- Overall Length 300 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
Product Information
- Brand Zoro Select
- MFR # 50014-300
- Zoro # G4741581
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 300 ft |
Link Inside Length | 1 in |
Link Outside Length | 2 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Width | 1 in |
Details
Item | Plastic Chain |
Color | Safety Green |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Finish | Gloss |
Standards | WBENC Certified |
Weight | 21 lb |
Resistance Properties | Rust Resistant, UV Resistant |
Link Thickness | 0 in |
Description
Plastic Chain, Length 300 ft, Color Safety Green, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 21 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2 TINTED DARK GRAY, ANTI-FOG, ANTI-SCRATCH, VISOR FOR H2 SERIES SAFETY HELMET, ANSI Z87+, TINTED (H2-VZ-08)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 11, PR (51581 11)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676-VEND)
- PIP Bouton Rimless Frame Reader Clr +2.25 (250-26-0022)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003NC)
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Yellow (33L678)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Red (50005-500)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Black Plastic Chain (50003-300)
- ZORO SELECT Plastic Chain, 1-1/2In x 200 ft., Green (30114)
- BANNER STAKES PLUS Barrier Set X5, Caution-Do Not Enter (PL4585)
- Zoro Select Crowd Control