Shop All Crowd Control Post & Ropes
Zoro Select
2" (#8, 51 mm.) x 100 ft. White Plastic Chain
Mfr # 50001-100
Zoro # G3786815
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 100 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Application Outdoor or Indoor
Product Information
- Brand Zoro Select
- MFR # 50001-100
- Zoro # G3786815
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 100 ft |
Link Inside Width | 0 in |
Link Outside Width | 1 in |
Link Inside Length | 1 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Length | 2 in |
Details
Item | Plastic Chain |
Color | White |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Finish | Gloss |
Standards | WBENC Certified |
Weight | 7 lb |
Resistance Properties | Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Link Thickness | 0 in |
Description
Plastic Chain, Length 100 ft, Color White, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 7 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather (CWKFF-58-012)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL (LBRC-48-C3-XL)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD119AF)
- CONDOR Absorbent Sock, Green, 12 gal., PK12 (35ZR57)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Red Plastic Chain (50005-100)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black (50003-100)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Red Plastic Chain (50005-50)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Black (93703)
- ZORO SELECT Plastic Chain, 2", 50 ft. L, Safety Orange (51012-50)
- MONTOUR LINE Removable Safety Stanchion Belt Barrier Yellow Post 14ft.Yellow Belt (MSX650R-YW-YW-140)
- Zoro Select Crowd Control