Shop All Paint Brushes
Zoro Select
2-7/8" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle
Mfr # 6NCF1
Zoro # G3665015
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Bent Radiator
- Basic Bristle Material Synthetic
- Bristle Material Synthetic
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Zoro Select
- MFR # 6NCF1
- Zoro # G3665015
- UPC # 190735543627
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2-7/8" |
Brush Length | 2 1/4 in |
Bristle Length | 2 1/4 in |
Overall Length | 18 3/8 in |
Bristle Width | 2 7/8 in |
Overall Width | 2 7/8 in |
Handle Length | 14 in |
Description
Paint Brush, Brush Style Bent Radiator, Filament Type Synthetic, Filament Material Synthetic, Brush Size 2 7/8 in, Bristle Thickness 1/2 in, Bristle Length 2 1/4 in, Bristle Stiffness Soft, Handle Type Long, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Black, Bristle Width 2 7/8 in, Brush Length 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT VHT S24-DE1618 12 oz Engine Enamel Paint - Detroit Diesel Alpine Green (S24-DE1618)
- PREMIER 6-1/2" Paint Roller Cover, 1/4" Nap, Microfiber, 2 PK (46252)
- BEDFORD PRECISION PARTS Bedford Precision Spray Gun Swivel, G-10 - Replacement for Graco/Titan 580-530 0347706A (47-2450)
- KENNEY MFG SASH ROD WHT SWVL21-38"" (KN6411)
- ZORO SELECT 2-1/2" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle (6NCF0)
- ZORO SELECT 2" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle (6NCE9)
- ZORO SELECT 1-3/8" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle (6NCE8)
- ZORO SELECT 3" Flat Sash Paint Brush, Synthetic Bristle, Plastic Handle (1TTX6)
- ZORO SELECT 3" Flat Sash Paint Brush, China Hair Bristle, Sealed Wood Handle (1TTV7)
- ZORO SELECT 2" Angle Sash Paint Brush, Synthetic Bristle, Sealed Wood Handle (1XRN3)
- REDTREE INDUSTRIES Redtree Industries 12033 Onyx Natural Bristle All-Around Paint Brush - 2" (12033)
- Zoro Select Paint Brushes