Shop All Socket Head Cap Screws
Zoro Select
#2-64 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length, 100 PK
Mfr # U51041.008.0100
Zoro # G9700957
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 5/64 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51041.008.0100
- Zoro # G9700957
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2-64 |
Screw Length | 1 in |
Drive Size | 5/64 in |
Head Dia. | 0.1875 in |
Head Height | 0.086 in |
Thread Length | 5/8 in |
Dia./Thread Size | #2-64 |
Vented Hole Size | Not Vented |
Length | 1 in |
Min. Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.187 in |
Minimum Thread Length | 5/8 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #2-64, Minimum Thread Length 5/8 in, Fastener Length 1 in, Head Height 0.086 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 1/4 in L, Brass (240-332-BR.250)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53059 0)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 9/16 in Head Ht, 1 in Lg (Z2128)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 11/32 in Ht, 100 PK (U12320.031.0002)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.008.0087)
- ZORO SELECT #3-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51041.009.0075)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 50 PK (M07000.100.0065)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.016.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07141.060.0035)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07040.025.0200)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length, 1000 PK (NAS1352C044)
- Zoro Select Socket Head Cap Screws