Shop All Pipe Fitting Insulation
Zoro Select
2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall
Mfr # ELL346
Zoro # G3632395
$18.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Approx. R Value 7.5
- Fits Tube Size 2 5/8 in
- Wall Thickness - Insulation 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # ELL346
- Zoro # G3632395
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 2 5/8 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
For Use On | Piping |
Pipe Insulation Item | Pipe Fitting Insulation |
Standards | ASTM C347, ASTM C547 |
Temp. Range | 0 Degrees to 450 Degrees F |
For Tube O.D. | 2-5/8" |
Insulation Nominal I.D. | 2 5/8 in |
Wall Thickness | 1 1/2 in |
For Fitting Type | 90 Degrees Elbow |
For Tube I.D. | 2 1/2 in |
Installation Style | Slit |
R Value | 7.5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 2 5/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Tube Outside Diameter 2 5/8 in, Standards ASTM C347, ASTM C547, ASTM E84, Outside Diameter 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Showerarm With 3-Way Diverter (76330-CP)
- DELTA 8" Mount, Commercial 4 Hole Two Handle, Kitchen Faucet (21996LF-OB)
- APG 3/4" Aluminum Part A (3E07AAL)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-1)
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL339)
- ZORO SELECT 2-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE407)
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL322)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL309)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL318)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE406)
- JOHNS MANVILLE 6-1/8" Max. O.D. PVC Insulated Fitting Cover (29935)
- Zoro Select Pipe & Tubing Insulation