Shop All Machine Screws
Zoro Select
#2-56 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 4000 PK
Mfr # MS51957-3
Zoro # G2502295
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 1/4 in
- Material Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # MS51957-3
- Zoro # G2502295
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,2-56 X 1/4 NAS16,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32907)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 8-32 Thread Size 1-1/2 Long Fully Threaded, 25PK (90044A511)
- MIDWEST FASTENER Lag Screw, 3/8 in, 4 in, Zinc Plated Hex Hex Drive (01319)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (U04104.050.0700)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0604MPP188)
- ZORO SELECT #10-24 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.019.0075)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.011.0037)
- ZORO SELECT 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.025.0400)
- ZORO SELECT #10-32 x 3/8 in Phillips Fillister Machine Screw, Plain Steel, 4000 PK (1106MPL188)
- ZORO SELECT #10-24 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.019.0350)
- MIDWEST FASTENER #6-32 x 1 in Slotted Flat Machine Screw, Plain Brass, 36 PK (61994)
- Zoro Select Machine Screws