Shop All Machine Screws
Zoro Select
#2-56 x 1/4 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK
Mfr # 5GLZ7
Zoro # G2882153
product price: $6.75
/pk 50, $0.14/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 1/4 in
- Drive Size #1
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 5GLZ7
- Zoro # G2882153
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/4 in |
Drive Size | #1 |
Head Dia. | 0.167 to 0.155 in |
Head Height | 0.062 in |
Head Width | 0.161 in |
Minimum Head Height | 0.053 in |
Screw Size | #2-56 |
Maximum Head Height | 0.062 in |
Dimensional Standards | Class 4, MIL-C-13924 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Tensile Strength | 80,000 psi |
Standards | Class 4, MIL-C-13924 |
Item | Machine Screw |
Thread Type | Coarse |
Includes Nut | No |
Includes Washer | No |
Thread Style | Fully Threaded |
Head Style | Round |
Material Quality Standards | Class 4, MIL-C-13924 |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 1/4 in, Head Width 0.161 in, Head Height 0.062 in, Drive Size #1, Tensile Strength 80,000 psi, Pack Size Small, Type Standard Machine Screw, Maximum Head Height 0.062 in, Minimum Head Height 0.053 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 0.68 in Length (3330)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07410.025.0100)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (62964)
- ZORO SELECT Drywall Screw, #7 x 7/16 in, Steel, Pan Head Phillips Drive, 500 PK (U31307.015.0043)
- ZORO SELECT M5-0.80 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0020)
- ZORO SELECT 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.025.0400)
- ZORO SELECT M6-1.00 x 16.6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ060200-025P1)
- ZORO SELECT M10-1.50 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD100160-005P1)
- ZORO SELECT #4-40 x 5/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0031)
- ZORO SELECT #8-32 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0018)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Truss Machine Screw, Zinc Plated Steel, 20 PK (31323)
- Zoro Select Machine Screws