Shop All Socket Head Cap Screws
Zoro Select
#2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK
Mfr # U51060.008.0031
Zoro # G2921396
product price: $8.55
/pk 100, $0.09/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #2
- Screw Head Type Flat
- Drive Type Socket
- Drive Size 1/20 in
Product Information
- Brand Zoro Select
- MFR # U51060.008.0031
- Zoro # G2921396
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2 |
Drive Size | 1/20 in |
Head Height | 0.064 in |
Thread Length | 5/16 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 5/16 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.187 in |
Minimum Thread Length | 5/16 in |
Head Dia. | 0.1875 in |
Dia./Thread Size | #2-56 |
Length | 1/4" |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/20 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #2-56, Minimum Thread Length 5/16 in, Fastener Length 5/16 In., Head Height 0.064 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC38B)
- GRK FASTENERS Wood Screw, #9, 3 in, 350 PK (10903)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L (A0020200100Z)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 47 mm Shaft Dia, 25 PK (M36000.047.0001)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07566.062.0300)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 100 PK (U07040.019.0300)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07080.050.0010)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 25 PK (M07160.160.0050)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.080.0035)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 85 mm Length, 25 PK (M07000.120.0085)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51030.040.0020)
- Zoro Select Socket Head Cap Screws