Shop All Socket Head Cap Screws
Zoro Select
#2-56 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK
Mfr # U07410.008.0075
Zoro # G5756161
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #2-56
- Screw Head Type Flat
- Drive Size 1/20 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U07410.008.0075
- Zoro # G5756161
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2-56 |
Screw Length | 3/4 in |
Drive Size | 1/20 in |
Thread Length | 5/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.046 in |
Min. Thread Length | 5/8 in |
Head Diameter | 0.187 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 5/8 in |
Head Dia. | 0.1875 in |
Length | 3/4 in |
Dia./Thread Size | #2-56 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/20 in, Material Steel, Finish Black Oxide, Thread Size #2-56, Minimum Thread Length 5/8 in, Fastener Length 3/4 in, Head Height 0.046 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade 2, Plain Finish (01126)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 100 PK (04213)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 120 PK (21400)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2, PK10 (U01080.050.0200)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 10 PK (SCFS206025-010P1)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M8C30KCS)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in Length, 10 PK (U51050.050.0275)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK (U51030.037.0175)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.016.0075)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 50 PK (U07041.025.0200)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07410.011.0037)
- Zoro Select Socket Head Cap Screws