Shop All Socket Head Cap Screws
Zoro Select
#2-56 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK
Mfr # U07000.008.0012
Zoro # G5347921
product price: $11.19
/pk 100, $0.11/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #2-56
- Screw Head Type Cylindrical
- Drive Size 5/64 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U07000.008.0012
- Zoro # G5347921
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2-56 |
Screw Length | 1/8 in |
Drive Size | 5/64 in |
Vented Hole Size | Not Vented |
Thread Length | 1/8 in |
Head Height | 0.086 in |
Min. Thread Length | 1/8 in |
Minimum Head Height | 0.083 in |
Dimensional Standards | ASME B18.3 |
Maximum Head Height | 0.086 in |
Head Diameter | 0.14 in |
Minimum Thread Length | 1/8 in |
Head Dia. | 0.14 in |
Dia./Thread Size | #2-56 |
Length | 1/8 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Steel, Finish Black Oxide, Thread Size #2-56, Minimum Thread Length 1/8 in, Fastener Length 1/8 in, Head Height 0.086 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 5 PK (2FB43)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-1018)
- ZORO SELECT L-Hook, 5/8"-11, 18" L, Carbon Steel Hot Dipped Galvanized (45219)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Chrome Plated (Z5200)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.008.0062)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07000.008.0043)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.025.0075)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07150.062.0250)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 5 PK (MPB3574)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51060.120.0050)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK (U07000.075.0375)
- Zoro Select Socket Head Cap Screws