Shop All Pocket Thermometers
Zoro Select
2-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F
Mfr # 23NU32
Zoro # G8553456
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 to 572 Degrees F
- Temp. Range (C) -50 to 300 Degrees C
- Stem Length 2.75 in
- Accuracy +/-1 Degrees C (-20 Degrees to 120 Degrees C), +/-2 Degrees C (-50 Degrees to -20 Degrees C/120 Degrees to 200 Degrees C), +/-3 Degrees C (Otherwise)
- Display 4 Digit Digital LCD
Product Information
- Brand Zoro Select
- MFR # 23NU32
- Zoro # G8553456
- UPC # 190735430446
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 2.75 in |
Manufacturers Warranty Length | 1 yr |
Digit Height | 0.25 in |
Display Size | 0.3 in H x 0.75 in W |
Display Height | 0.3 in |
Display Width | 0.75 in |
Description
Digital Pocket Thermometer, Side Reading Pen Style, Body Style Pen, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Stem Length 2.75 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy +/-1 Degrees C (-20 Degrees to 120 Degrees C), +/-2 Degrees C (-50 Degrees to -20 Degrees C/120 Degrees to 200 Degrees C), +/-3 Degrees C (Otherwise), 0.3 in H x 0.75 in W Display with 4-Digit LCD - 1/4 in Digit Height, Folding Stem No, Quick Reading Yes, Digital
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 12" L (AA575R-1214)
- MARK-10 Series 3 Digital Force Gauge, 500 x 0.5 lbF (M3-500)
- PIC GAUGES Gauge, 4", 0/3000psi, 1/4"LM, SS, LF (PRO-301L-404P-01)
- TRANSFORMING TECHNOLOGIES Metal Adj. Wrist Strap, 4mm Machined Post (WB6014)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU26)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6DKD1)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU29)
- ZORO SELECT 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU22)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU24)
- ZORO SELECT 4-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU20)
- TRACEABLE Flip-Open Pocket Thermometer, -58 to 572 (4372)
- Zoro Select Pocket Thermometers