Shop All Jobber Length Drill Bits
Zoro Select
2" 140 Deg. Jobber Length Drill Bit
Mfr # 434-001250B
Zoro # G4345419
product price: $19.17
/ea
$19.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Zoro Select
- MFR # 434-001250B
- Zoro # G4345419
- UPC # 888226216265
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Flute Length | 9/16 in |
Maximum Drilling Depth | 19/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 0.6000" |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 3/8 in |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY 3660 10 Piece 3/8 Inch Drive Deep Swivel Socket Set 10-19mm (GO67914)
- IRWIN MEDIUM DTY BAR CLAMP 18"" (223118)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 3/8, 2 In Alum (GL6X1500T----01)
- PRO-SERIES 4" Pro-Series Quick Slide Drill Press Vise (3900-0184)
- ZORO SELECT 2-1/2" 140 Deg. Jobber Length Drill Bit (434-001875B)
- ZORO SELECT 5.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001969)
- ZORO SELECT #21 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301590)
- ZORO SELECT 38.00mm Bright 118 Deg. Jobber Length Drill Bit (450-400591)
- ZORO SELECT 5/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100781B)
- ZORO SELECT 1/4" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-202500)
- IRWIN 7/32 in. X 3-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016014)
- Zoro Select Drill Bits