Shop All Castle Nuts
Zoro Select
2-1/4"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12020.225.0001
Zoro # G2520808
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 2-1/4"-12
- Dia./Thread Size 2-1/4"-12
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Product Information
- Brand Zoro Select
- MFR # U12020.225.0001
- Zoro # G2520808
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 2-1/4"-12 |
Dia./Thread Size | 2-1/4"-12 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 3 3/8 in |
Width Across Flats | 3 3/8 in |
Details
Item | Castle Nut |
Hex Type | Standard Hex |
Nut Style | Hex Slotted Nut-Regular |
Lock Type | Slotted Castle |
Basic Material | Steel |
Material Grade | Grade 2 |
Material | Steel |
Fastener Finish | Plain |
Material Grade/Class | Grade 2 |
Fastener Thread Direction | Right Hand |
Finish | Black Oxide |
Nut Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNF |
Fastener Thread Type | UNF (Fine) |
Type | Slotted |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 2-1/4 In.-12, Hex Width 3 3/8 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, Pln, PK5 (U39150.037.0300)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0375)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9184-BEV)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U53460.013.0001)
- ZORO SELECT 5/16"-24 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk. (U12020.031.0001)
- ZORO SELECT 1"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (372305G)
- ZORO SELECT 1-1/2"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371485G)
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.112.0001)
- ZORO SELECT 3/8"-16 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk. (U12000.037.0001)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK10 (M12020.240.0150)
- ZORO SELECT 1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.150.0001)
- Zoro Select Castle Nuts