Shop All Black Pipes
Zoro Select
2-1/2" x 3-1/2" Black Pipe Nipple Sch 40
Mfr # 0830041604
Zoro # G2765869
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 0830041604
- Zoro # G2765869
- UPC # 690291140303
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Nominal) | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Inside Diameter | 2 15/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Wax Toilet Bowl Gasket (7510)
- LEGRIS All Metal Push to Connect Fitting (3802 56 00)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 3 ft. Bury R34 Freezeless Yard Hydrant (R34-3)
- LEGRIS Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3182 06 00)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPA10SL)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 160 (82812)
- ZORO SELECT 3/8" x 3" Black Pipe Nipple Sch 80 (1LLZ9)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPE10WD)
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 40 PK25 (580-020P25GR)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 160 (82420)
- LEGEND VALVE 1/4" X 3-1/2" BLACK NIPPLE (355-025)
- Zoro Select Black Pipes