Shop All Plastic Bags
Zoro Select
2-1/2" x 2150 ft. Poly Tubing, 2 mil, Clear
Mfr # 5CPY6
Zoro # G1662141
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2150 ft.
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Product Information
- Brand Zoro Select
- MFR # 5CPY6
- Zoro # G1662141
- UPC # 654866018824
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 2-1/2" |
Length | 2150 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 2-1/2" x 2150 ft. |
Roll Dia. | 12 in |
Roll Length | 2,150 ft |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 2 mil, Width 2 1/2 in, FDA Compliant Yes, Roll Length 2,150 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS One-Hole Paper Punch, 5Sheet, 1/4InDia. (23567097J)
- ZORO SELECT Flat Corrugated Boxes, 30" x 20" x 8", Kraft, 15/Bundle (55VJ24)
- BRADY Label, 1-1/2 In. W, Polyester (THT-37-423-10)
- TREND Letters, Upper/Lowercase Combo, Red, PK216 (T79742)
- ZORO SELECT 24" x 10" Open Poly Bags, 2 mil, Clear (5DTJ5)
- ZORO SELECT 60" x 28" Equipment Cover, 1 mil, Clear, PK 150 (5CPG6)
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- ZORO SELECT 12" x 6" Open Poly Bags, 2 mil, Clear (5DGU6)
- ZORO SELECT 12" x 6" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRZ7)
- ZORO SELECT 9" x 7" Open Poly Bags, 1.50 mil, Clear (5DGD0)
- ZORO SELECT 20" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRE5)
- Zoro Select Plastic Bags