Shop All Black Pipes
Zoro Select
2-1/2" x 12" Black Pipe Nipple Sch 40
Mfr # 589-120
Zoro # G1665763
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 589-120
- Zoro # G1665763
- UPC # 00194484254087
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 12 in |
Outside Dia. | 2 7/8 in |
Pipe Size (Fittings) | 2-1/2" |
Outside Diameter | 2 7/8 in |
Overall Length | 12 in |
Nominal Pipe Size | 2 1/2 in |
Inside Diameter | 2 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 945 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 150 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 3X2Ft (PVC 07300 0200)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMSE205)
- HAYWARD FLOW CONTROL 2", socket, Clear PVC, Y Strainer, 150 psi (YS00200S)
- LEGEND VALVE 1-1/2 T-400 NO LEAD GATE VALVE (104-467NL)
- ZORO SELECT 2-1/2" x 8" Black Pipe Nipple Sch 160 (83012)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 40 (5P737)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 PK25 (584-030P25GR)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 40 (21216LS)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 40 (5P668)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T4PPK06WD)
- BECK 1-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330033804)
- Zoro Select Pipes