Shop All Galvanized Pipe Fittings
Zoro Select
2-1/2" x 1" FNPT Galvanized Reducer
Mfr # 2WJ63
Zoro # G2364415
original price:
$16.44
10% off
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Product Information
- Brand Zoro Select
- MFR # 2WJ63
- Zoro # G2364415
- UPC # 190735924693
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1" |
Pipe Size (Fittings) | 2-1/2" x 1" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, 2 1/2 in, Female, NPT, 8, 1 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES UNION 1-1/4 BLACK (310 U-114)
- MOEN Cartridge Moen H/C 2Hndl (1224)
- DELTA Lahara Monitor, 17 Seris, ShwerTrim Chr (T17238)
- NANTUCKET SINKS 18 Inch X 12 Inch Undermount Ceramic Sink In White (UM-18x12-W)
- ZORO SELECT 3/4" x 1/2" FNPT Galvanized Reducer (5P931)
- ZORO SELECT Galv.Nipple, Welded, 3 x 72 (793LP1)
- ZORO SELECT 1/4" x 1/8" FNPT Galvanized Reducing Elbow (0811006808)
- ZORO SELECT 1" FNPT Galvanized Cap (5P903)
- ZORO SELECT 1" x 1" x 1/2" FNPT Galvanized Reducing Tee (5P859)
- ZORO SELECT 3" MNPT x 1" FNPT Galvanized Hex Bushing (2WJ80)
- ZORO SELECT 2-1/2" x 2" FNPT Galvanized 90 Deg. Reducing Elbow (510-198)
- Zoro Select Fittings