Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" Welded SS Blind Flange
Mfr # 4381003450
Zoro # G0855626
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Bolted
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # 4381003450
- Zoro # G0855626
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size | 2-1/2" |
Outside Dia. | 7-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Nominal Pipe Size | 2 1/2 in |
Flange Outside Diameter | 7 1/2 in |
Overall Length | 1 in |
Bolt Hole Diameter | 7/8 in |
Bolt Circle Diameter | 5 7/8 in |
Description
Blind Flange, Raised Face, 2 1/2 in Nominal Pipe Size, Flanged x Blind, 7 1/2 in Flange Outside Diameter, 1 in Flange Thickness, 1 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 5 7/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 4-1/4 in. Matte Black Square Stainless Steel Drain Cover (9D00011047)
- MUSTEE 24" W x 24" L x 12" H, Wall Mount, 304 Stainless Steel, Wall Guards (67.2424)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00036)
- ZORO SELECT Water Heater Element Wrench, Steel (45058)
- ZORO SELECT 2" Welded SS Blind Flange (4381003440)
- ZORO SELECT 3" Welded SS Blind Flange (4381003460)
- ZORO SELECT 1/2" Welded SS Blind Flange (4381003400)
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009220)
- ZORO SELECT 4" Butt Weld 316L SS Stub End Type C Sch 10 (4381023680)
- ZORO SELECT 1-1/2" FNPT SS Threaded Outlet (4307002860)
- SANI-LAV Swivel Hose Adapter, 1/2 In., Stain. Steel (N22S)
- Zoro Select Stainless Steel Pipe Fittings