Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" Socket Weld SS Flange
Mfr # 4381000660
Zoro # G0478922
original price:
$100.87
17% off
new price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # 4381000660
- Zoro # G0478922
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Outside Dia. | 7" |
Pipe Size | 2-1/2" |
Flange Outside Diameter | 7 in |
Overall Length | 1 1/8 in |
Bolt Hole Diameter | 3/4 in |
Bolt Circle Diameter | 5 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Description
Schedule 40 Socket Weld Flange, Raised Face, 2 1/2 in Nominal Pipe Size, Flanged x Socket Weld, 7 in Flange Outside Diameter, 7/8 in Flange Thickness, 1 1/8 in Overall Length, Stainless Steel, 304/304L, Class Class 150, 275 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 1201.6 Flush Valve (ROYAL 1201.6)
- KERICK Complete Float Valve Assembly, 3/4 in (PT75SS-5)
- ZORO SELECT 0.5" OD x 0.049" Wall x 0.4" ID Carbon Steel Round Tube A513-Type 5 DOM (7757_24_0)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1/2" Pipe Size, MNPT (9850-005)
- ZORO SELECT 1" Socket Weld SS Flange (4381000620)
- ZORO SELECT 3/4" Socket Weld SS Flange (4381000610)
- ZORO SELECT 2" Socket Weld SS Flange (4381000650)
- ZORO SELECT Reduce Coupling, 3"x1-1/4", 150,304, Thrd (4381032640)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010870)
- ZORO SELECT Coupling, 304 SS, 2", F BSPP, Class 150 (ZUSA-PF-8061)
- SMITH-COOPER Hex Bushing 2"X1-1/2" Ss (4638101150)
- Zoro Select Fittings