Shop All Galvanized Pipes
Zoro Select
2-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0831042403
Zoro # G1960701
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 5.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 0831042403
- Zoro # G1960701
- UPC # 690291317439
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 5.5 in |
Pipe Size (Nominal) | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 5 1/2 in |
Inside Diameter | 2 15/32 in |
Outside Diameter | 2 7/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 2 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 5 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 5/8'' O.D. x 12'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-12C)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-90)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1011-BN)
- LEGEND VALVE 1" T/S-15 40 MESH SCREEN (105-535)
- ZORO SELECT 1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (561-000P66)
- ZORO SELECT 4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (571-080)
- ZORO SELECT 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P776)
- ZORO SELECT 1-1/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (566-090)
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-480)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P842)
- BECK 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021006)
- Zoro Select Pipes