Shop All Galvanized Pipe Fittings
Zoro Select
2-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing
Mfr # 511-994BC
Zoro # G2779524
original price:
$17.89
33% off
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2" x 3/4"
Product Information
- Brand Zoro Select
- MFR # 511-994BC
- Zoro # G2779524
- UPC # 032888369962
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 3/4" |
Pipe Size (Fittings) | 2-1/2" x 3/4" |
Hex Size | 1 5/8 in |
Overall Length | 1 9/16 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side A Outside Diameter | 3 9/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 7/16 in |
Description
Hex Bushing, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Male, NPT, 3 9/16 in, 8, 3/4 in, Female, NPT, 1 7/16 in, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Swivel Loop Hanger, HD Adjustable, 5 In (1150500EG)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP15)
- APOLLO EXPANSION PEX 3/4 in. x 3/4 in. x 1/2 in. Brass PEX-A Barb Reducing Tee Fitting (EPXT343412)
- ZORO SELECT 3" FNPT Galvanized Merchant Coupling (511-230)
- ZORO SELECT 3" FNPT Galvanized Coupling (1LBP7)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (5P799)
- ZORO SELECT Galv.Nipple, Welded, 3 x 24 (793LN7)
- ZORO SELECT 4" x 2" FNPT Galvanized Reducer (2WJ60)
- ZORO SELECT 1-1/2" x 1/2" FNPT Galvanized Reducer (5P942)
- LEGEND VALVE 4" GALV. 45 STREET ELBOW (352-071)
- Zoro Select Fittings