Shop All Galvanized Pipe Fittings
Zoro Select
2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing
Mfr # 511-998BC
Zoro # G3282772
original price:
$22.01
24% off
new price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # 511-998BC
- Zoro # G3282772
- UPC # 190735932896
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2" |
Pipe Size (Fittings) | 2-1/2" x 2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Details
Item | Hex Bushing |
Pipe Fitting Material | Galvanized Malleable Iron |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Fitting Connection Type | FNPT x MNPT |
Standards | ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, NSF-61 and AB1953 Listed, UL Listed |
Max. Pressure | 300 psi @ 150 Degrees F WOG |
Specific Pipe Fitting Shape | Hex Bushing |
Saturated Steam Pressure | 150 PSI |
Pipe Fitting Schedule/Class | Class 150 |
Fitting Side A Gender | Female |
Fitting Side A Type | NPT |
Finish/Coating | Galvanized |
Includes Seal | No |
Fitting Side B Gender | Male |
Class | Class 150 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | NPT |
Description
Hex Bushing, Malleable Iron, Galvanized, Class Class 150, 2 1/2 in, Female, NPT, 2 in, Male, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385003.002)
- PARKER Tubing, Natural, Overall 100 ft L (E-43-0100)
- ELKAY Wall Mount 8-1/4" Spout (LK395A)
- AMERICAN STANDARD Paint Enamel Steel Touch-Up (070900-0200A)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 2 (793LW8)
- ZORO SELECT 3" x 2-1/2" FNPT Galvanized Reducer (2WJ56)
- ZORO SELECT 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (511-986HN)
- ZORO SELECT 3/8" FNPT Galvanized Half Coupling (1MPH8)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 4 (793LV5)
- ZORO SELECT 1-1/4" MNPT Galvanized Square Head Plug (5P913)
- ANVIL 1" MNPT Galvanized Plug (0319902441)
- Zoro Select Fittings