Shop All Black Pipe Fittings
Zoro Select
2-1/2" Malleable Iron Tee
Mfr # 4316002766
Zoro # G1552411
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Zoro Select
- MFR # 4316002766
- Zoro # G1552411
- UPC # 092201229496
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Tee |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Tee |
Pipe Fitting Connection Type | FNPT |
Inlet (In.) | 2-1/2 (F)NPT |
Compliance | cULus |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Schedule/Class | Class 300 |
Description
Tee,2-1/2",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2 T/S-15 Y-STRAINER GASK (900-112)
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 5700 W, 1 Phase (Mini-E 6-2)
- CHICAGO FAUCET Swing Gooseneck Spout W/Flow (626-GN8AFCABCP)
- BRADY VALVE FOOT/CHECK 1.5"" (SFV150IND)
- ZORO SELECT 3/8" Malleable Iron Tee (4316002752)
- ZORO SELECT 1/4" Malleable Iron Tee (4316002750)
- ZORO SELECT 3" Malleable Iron Tee (4316002768)
- ZORO SELECT Pipe Flange, Steel, Threaded, Class 300 (BULK-PF-491)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P440)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 3 in (HDC300)
- ZORO SELECT 1/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (521-601HC)
- Zoro Select Fittings