Shop All Discharge & Suction Hoses
Zoro Select
2-1/2" ID x 300 ft PVC Water Discharge Hose 70 PSI BL
Mfr # 45DT77
Zoro # G1600910
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 2-1/2"
- Outside Dia. 2.68"
- Max. Pressure 70 psi
- Length 300 ft.
Product Information
- Brand Zoro Select
- MFR # 45DT77
- Zoro # G1600910
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2-1/2" |
Outside Dia. | 2.68" |
Length | 300 ft. |
Hose Length | 300 ft |
Hose Inside Dia. | 2 1/2 in |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 70 psi |
Color | Blue |
Max. Temp. | 150 Degrees F |
Reinforcement | Synthetic Fabric |
Hose Tube Material | PVC |
Water Hose Type | Water Discharge Hose |
Max. Working Pressure @ 70 F | 80 psi |
Hose Color | Blue |
Hose Cover Material | PVC |
Temp. Range | 5 Degrees to 150 Degrees F |
Hose Configuration | Bulk Hose |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Water Discharge Hose, Hose Inside Dia. 2 1/2 in, Hose Length 300 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 80 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,500 psi (TMP-N-525)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Red (HZR05025-50-G)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (211355)
- IGUS Flanged Bearing, 3/4 IDx1 In L, PK3 (GFI-1214-16)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL (45DT75)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 125 PSI RD (45DU24)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU18)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DT96)
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU52)
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT4)
- CONTINENTAL 1" ID x 100 ft PVC Water Suction Hose Clear/WT (20013493)
- Zoro Select Discharge & Suction Hoses