Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" FNPT SS Threaded Flange
Mfr # 4381004460
Zoro # G3236843
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # 4381004460
- Zoro # G3236843
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2-1/2" |
Outside Dia. | 7-1/2" |
Bolt Hole Diameter | 7/8 in |
Nominal Pipe Size | 2 1/2 in |
Flange Outside Diameter | 7 1/2 in |
Bolt Circle Diameter | 5 7/8 in |
Description
Threaded Flange, Raised Face, 2 1/2 in Nominal Pipe Size, Flanged x FNPT, 7 1/2 in Flange Outside Diameter, 1 in Flange Thickness, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 5 7/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (463-020)
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/8" Pipe Size (82242N-02-02)
- WATTS Water Pressure Reducing Valve, 5-1/4 in.L (1" LFN55BM1-DU-PEX)
- RHEEM Sp213540 Element - 2000W Co U F (SP213540)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381004400)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381004440)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381004470)
- ZORO SELECT 3/4" Socket Weld SS 90 Degree Elbow (4307004310)
- ZORO SELECT 3" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N030020)
- ZORO SELECT 1-1/2" MNPT x FNPT 304 SS Street Elbow (40SE113N112)
- PARKER 1/8" FNPT x MNPT SS Street 90 Degree Elbow (2-2 SE-SS)
- Zoro Select Fittings