Shop All Galvanized Pipe Fittings
Zoro Select
2-1/2" FNPT Galvanized Union
Mfr # 2WJ71
Zoro # G0756944
original price:
$56.83
9% off
new price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2-1/2"
Product Information
- Brand Zoro Select
- MFR # 2WJ71
- Zoro # G0756944
- UPC # 190735909744
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Union, Malleable Iron, Galvanized, Class Class 150, 2 1/2 in, Female, NPT, 8, 2 1/2 in, Female, NPT, 8
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Twin Series, 1/2 In Tube, C (T2008C)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (N8)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Stainless (T11859-SS)
- ALLPOINTS Strainer, Locking (Drainshield) (1021207)
- ZORO SELECT 2" FNPT Galvanized Coupling (5P924)
- ZORO SELECT 1-1/2" MNPT x 1" FNPT Galvanized Hex Bushing (5P891)
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (5P847)
- ZORO SELECT 1/2" FNPT Galvanized Cross (5P985)
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811026608)
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (1LBH2)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- Zoro Select Galvanized Pipe Fittings