Shop All Galvanized Pipe Fittings
Zoro Select
2-1/2" FNPT Galvanized Merchant Coupling
Mfr # 511-229
Zoro # G1252142
original price:
$26.53
25% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 511-229
- Zoro # G1252142
- UPC # 190735914342
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Details
Item | Merchant Coupling |
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Coupling |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Standards | NSF-61 and AB1953 Listed |
Max. Pressure | 300 psi @ 150 Degrees F WOG |
Specific Pipe Fitting Shape | Coupling |
Pipe Fitting Schedule/Class | Class 150 |
Saturated Steam Pressure | 150 PSI |
Fitting Side A Type | NPT |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Finish/Coating | Galvanized |
Class | Class 150 |
Fitting Side A Gender | Female |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Description
Merchant Coupling, Steel, Galvanized, Class Class 150, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", Full Port , 225 psi, Tee (M220TEE)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2FG)
- STENNER PVC Injection Check Valve, 3/8", FKM Seat (BC038-1)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1/2" (4307000248)
- ZORO SELECT 1" FNPT Galvanized Union (1MPK1)
- ZORO SELECT 1/4" FNPT Galvanized 45 Degree Elbow (5P831)
- ZORO SELECT 1" MNPT x 1/8" FNPT Galvanized Hex Bushing (0819906926)
- ZORO SELECT 1/8" FNPT Galvanized Tee (5P841)
- ZORO SELECT 2" FNPS Galvanized Merchant Coupling (61108)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (5P919)
- ZORO SELECT 2" x 1" x 2" FNPT Galvanized Reducing Tee (0811051218)
- Zoro Select Fittings