Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" FNPT 316 SS 90 Degree Elbow
Mfr # 609E111N212
Zoro # G1271977
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 609E111N212
- Zoro # G1271977
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side B Outside Diameter | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
90 Degrees Elbow, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, 8, 2 1/2 in, Female, NPT, 2 1/2 in, 8, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Inside Cover Assembly (EBV145A)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 7 ft. (38394-7)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA12)
- INTERSTATE PNEUMATICS Brass 6 PK (FA212B-D6)
- ZORO SELECT 3/8" FNPT 316 SS 90 Degree Elbow (609E111N038)
- ZORO SELECT 316 Stainless Steel 90 Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT (609E111N012)
- ZORO SELECT 3" FNPT 316 SS 90 Degree Elbow (609E111N030)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW2)
- ZORO SELECT 1" Socket Weld 316 SS Union (2UB75)
- ZORO SELECT 1-1/2" x 1/2" MSW x FNPT 316 SS Adapter (2963009318)
- ZORO SELECT 1" FNPT 304 SS 90 Degree Elbow (2UA59)
- Zoro Select Fittings