Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" FNPT 304 SS 90 Degree Elbow
Mfr # 409E111N212
Zoro # G2241477
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 409E111N212
- Zoro # G2241477
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, 8, 2 1/2 in, Female, NPT, 2 1/2 in, 8, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/2 in Pipe Size (437251BC)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC30WW)
- HYDROMAXX 5/8" IDx3/4" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT058100)
- DIXON Long Thin Round Hole Strainer NPSM, 3" (RSS35)
- ZORO SELECT 3/8" FNPT 304 SS 90 Degree Elbow (409E111N038)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N010)
- ZORO SELECT 4" FNPT 304 SS 90 Degree Elbow (409E111N040)
- ZORO SELECT 1" x 1/2" FNPT 316 SS Reducing Coupling (2UA28)
- ZORO SELECT 2" x 1-1/4" FNPT 304 SS Reducing Coupling (40RC111N020114)
- ZORO SELECT 2" Socket Weld 316 SS Union (600U111SW020)
- ZORO SELECT 2-1/2" FNPT 304 SS Tee (40TE111N212)
- Zoro Select Stainless Steel Pipe Fittings