Shop All Pipe Fitting Insulation
Zoro Select
2-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall
Mfr # TEE407
Zoro # G3667605
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 1 in
- Approx. R Value 5
- Wall Thickness - Insulation 1 in
Product Information
- Brand Zoro Select
- MFR # TEE407
- Zoro # G3667605
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 in |
For Iron Pipe Size | 1" |
Fits Pipe Size | 1 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | Tee |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
Insulation Nominal I.D. | 2 1/2 in |
Temp. Range | 0 Degrees to 450 Degrees F |
Pipe Insulation Item | Pipe Fitting Insulation |
Standards | ASTM C364, ASTM C547 |
For Use On | Piping |
Wall Thickness | 1 in |
For Fitting Type | Tee |
Installation Style | Slit |
R Value | 5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 2 1/2 in, Wall Thickness 1 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Pipe Size 1 in, Standards ASTM C364, ASTM C547, ASTM E84, Outside Diameter 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Press Couplings, Copper, 2-15/16 (9032300HPC)
- CULLIGAN Culligan CULLIGAN-750R Replacement Water Filter (CULLIGAN-750R)
- MOEN Metal Contemporary Paper Holder Roller Only Bright Chrome (3CH)
- HAYWARD FLOW CONTROL 1/2", Threaded, PVC, Y Strainer, 150 psi (YS10050T)
- ZORO SELECT 3/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE402)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL314)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE406)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL306)
- ZORO SELECT 4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE409)
- ZORO SELECT 7/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL332)
- JOHNS MANVILLE 3-1/4" Max. O.D. PVC Insulated Fitting Cover (556309)
- Zoro Select Pipe Fitting Insulation