Shop All Sanitary Tube Fittings
Zoro Select
2-1/2" Clamp T316L SS Solid End Cap, Surface Finish: 180 Grit I.D./150 Grit O.D.
Mfr # EG16A-6L2.5
Zoro # G4121503
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 2 1/2 in
Product Information
- Brand Zoro Select
- MFR # EG16A-6L2.5
- Zoro # G4121503
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
Overall Length | 3 1/16 in |
Fitting Tube Size Outside Diameter | 2 1/2 in |
Details
Item | Solid End Cap |
Tube Fitting Material | T316L Stainless Steel |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Pipe Fitting Connection Type | Clamp |
Fitting Material | Stainless Steel |
Material Grade | 316L |
Interior Finish | 32 RA |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Exterior Finish | 32 RA |
Description
Solid End Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316L, Fitting Tube Size Outside Diameter 2 1/2 in, Overall Length 3 1/16 in, Specific Fitting Shape Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Hydraulic Actuator Assembly (HY32A)
- ZORO SELECT U-Bolt Plate, 304 SS, PK10 (U17257.031.0078)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- ZORO SELECT PVC Flange, Spigot, 2 in Pipe Size (856-020)
- ZORO SELECT 1" Clamp T304 SS 90 Degree Elbow (EG2C1.0)
- ZORO SELECT 2" Bevel Seat T304 SS Threaded Long Ferrule (15A2.0)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.5)
- ZORO SELECT 4" Clamp T316L SS 90 Degree Elbow (EG2C-6L4.0)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0400X4.00-7-4)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.5)
- ZORO SELECT 2-1/2" Clamp T304 SS Solid End Cap (EG16A2.5)
- Zoro Select Tube Fittings