Shop All Sanitary Tube Fittings
Zoro Select
2-1/2" Clamp T304 SS Short Ferrule
Mfr # EG2CS2.5
Zoro # G4217491
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Short Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Specific Pipe Fitting Shape Ferrule
Product Information
- Brand Zoro Select
- MFR # EG2CS2.5
- Zoro # G4217491
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
Overall Length | 1/2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Compatible Tube Outer Diameter | 2 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Side A Inside Diameter | 2 3/8 in |
Details
Item | Short Ferrule |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Short Welding Ferrule |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Specific Pipe Fitting Shape | Ferrule |
Pipe Fitting Connection Type | Clamp |
Wall Thickness | 0.065 in |
Basic Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Material | Metal |
Compatible Fitting Connection Type | Clamp |
Interior Finish | 32 RA |
Exterior Finish | 32 RA |
Standards | 3A |
Fitting Material | Stainless Steel |
Compatible Tube Wall Thickness | 0.065 in |
Material Grade | 304 |
Description
Short Ferrule, Compatible Tube Outer Diameter 2 1/2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 1/2 in, Fitting Side B Outside Diameter 2 1/2 in, Overall Length 1/2 in, Specific Fitting Shape Short Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 2 3/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim (T17497-CZ)
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, 2" to 36" Range (FG401187A)
- THRIFCO PLUMBING 2 Inch PVC Threaded Cap SCH 40 (8113726)
- ZORO SELECT 2" Clamp T304 SS Short Ferrule (EG2CS2.0)
- ZORO SELECT 1-1/2" Clamp T304 SS Short Ferrule (EG2CS1.5)
- ZORO SELECT 4" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X2.0)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0150X36.00-7-6)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.5)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-4-7-316)
- Zoro Select Tube Fittings