Shop All Sanitary Tube Fittings
Zoro Select
2-1/2" Clamp T304 SS 90 Degree Elbow
Mfr # EG2C2.5
Zoro # G4182324
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # EG2C2.5
- Zoro # G4182324
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Details
Item | Elbow |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | Clamp |
Wall Thickness | 0.065 in |
Fitting Material | Stainless Steel |
Exterior Finish | 32 RA |
Fitting Side B Connection Type | Clamp |
Fitting Wall Thickness | 0.065 in |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Interior Finish | 32 RA |
Fitting Side A Connection Type | Clamp |
Material Grade | 304 |
Description
Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecoaqua Xwfe Filter, PK 6 (XWFE 6-PACK)
- KOHLER Refill Scent Packs For Purefresh Toil (7766-NA)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Gray (40-7133350-25)
- SPEARS 2" Socket x FNPT CPVC Ball Valve Inline (3639-020C)
- ZORO SELECT 2-1/2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.5)
- ZORO SELECT 4" Clamp T304 SS Tee (EG74.0)
- ZORO SELECT 2" Clamp x FNPT T304 SS Female Adapter (EG222.0)
- ZORO SELECT 2" x 1" Clamp T316L SS Concentric Reducer (EG31CC6L2.0X1.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0250X6.00-7-4)
- ZORO SELECT 2" Clamp T304 SS Short Ferrule (EG2CS2.0)
- STEEL & OBRIEN 2" x 1-1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-2X1.5-PL-316)
- Zoro Select Tube Fittings