Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" Butt Weld 304L SS Tee Sch 40
Mfr # 4381018660
Zoro # G1426406
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Zoro Select
- MFR # 4381018660
- Zoro # G1426406
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Overall Length | 6 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Tee, Stainless Steel, 304L, For Pipe Schedule 40, 2 1/2 in, Butt Weld, 2 1/2 in, Butt Weld, 2 1/2 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 4 In, 100 psi, Forged Brass (G400-E-BR)
- ZORO SELECT Dust Cap, 1 1/2 In (3LX17)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735LF-12)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1" (77467)
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009660)
- ZORO SELECT Hex Bushing, 316 SS, 2 x 1", Class 150 (ZUSA-PF-7576)
- ZORO SELECT 3/8" MNPT x FNPT 316 SS Street 90 Degree Elbow (2UA10)
- ZORO SELECT Union, 304 SS, 2", Female BSPP, Class 150 (ZUSA-PF-8137)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Stub End Type A Sch 40 (4381023860)
- ZORO SELECT 1/4" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N014018)
- SMITH-COOPER FEMALE ELBOW 90 1/2 in. SS (4638100430)
- Zoro Select Stainless Steel Pipe Fittings