Shop All Black Pipe Fittings
Zoro Select
2-1/2" Black Forged Steel Tee Class 3000
Mfr # 1MNR7
Zoro # G3030212
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 2-1/2"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 1MNR7
- Zoro # G3030212
- UPC # 190735930731
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Description
Tee, Forged Steel, Black Oxide, Class Class 3000, 2 1/2 in, Female, Socket, 8, 2 1/2 in, Female, Socket, 8, 2 1/2 in, Female, Socket, 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Street Elbow, Brass, 1/2 x 3/8 in (1202P-8-6)
- ZURN Water Pressure Reducing Valve with Double Union Connections 1" (1-NR3XLDU)
- KOHLER Hinge Service Kit, Quiet-Close (1317554-0)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-13-7/8 in. Rod (RK-PRV-12)
- ZORO SELECT 3" Black Forged Steel Tee Class 3000 (1MNR8)
- ZORO SELECT 2" Black Forged Steel Tee Class 3000 (1MNR6)
- ZORO SELECT 90 Bend, Cast Iron, 6 in Pipe Size, Socket (220198)
- ZORO SELECT 8" Black Steel Threaded Flange (FLCS1RFTHD800)
- ZORO SELECT 3" Malleable Iron 90 Degree Elbow Class 150 (2WJ98)
- ZORO SELECT 1-1/4" x 3/4" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P450)
- ZORO SELECT 1" Malleable Iron Cross Class 150 (6KJ36)
- Zoro Select Black Pipe Fittings