Shop All Castle Nuts
Zoro Select
2-1/2"-4 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12030.250.0001
Zoro # G2520659
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 2 1/2"-4
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Basic Material Steel
Product Information
- Brand Zoro Select
- MFR # U12030.250.0001
- Zoro # G2520659
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 2 1/2"-4 |
Dia./Thread Size | 2-1/2"-4 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 3 3/4 in |
Width Across Flats | 3 3/4 in |
Details
Item | Castle Nut |
Hex Type | Standard Hex |
Nut Style | Hex Slotted Nut-Regular |
Lock Type | Slotted Castle |
Basic Material | Steel |
Material Grade | Grade 8 |
Material | Steel |
Fastener Finish | Plain |
Material Grade/Class | Grade 8 |
Fastener Thread Direction | Right Hand |
Finish | Black Oxide |
Nut Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNC |
Fastener Thread Type | UNC (Coarse) |
Type | Slotted |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 2 1/2 In.-4, Hex Width 3 3/4 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/4 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 30 PK (B08280.075.0800)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, Plain, 1/2"-13 Thread Size, 10" Lg (A03703210008)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (N01200.031.0100)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3)
- ZORO SELECT 2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.200.0001)
- ZORO SELECT 1-1/2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.150.0001)
- ZORO SELECT 1-1/4"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.125.0001)
- ZORO SELECT 5/8"-11 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12040.062.0001)
- ZORO SELECT 3/8"-16 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk. (U12000.037.0001)
- ZORO SELECT 1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.150.0001)
- ZORO SELECT 3/4"-10 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12000.075.0001)
- Zoro Select Castle Nuts