Shop All Tarps
Zoro Select
19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene
Mfr # 5W119
Zoro # G2679503
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 19 ft x 29 ft 4 in
- Color Blue
- Tarp Material Polyethylene
- Thickness 5.1 Mil
- Tarp Strength Standard Duty
Product Information
- Brand Zoro Select
- MFR # 5W119
- Zoro # G2679503
- UPC # 190735534199
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 19 ft x 29 ft 4 in |
Tarp Finished Length | 29 ft 4 in |
Tarp Finished Width | 19 ft |
Cut Size | 20 x 30 ft |
Details
Color | Blue |
Tarp Material | Polyethylene |
Thickness | 5.1 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 3.4 oz/sq yd |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Waterproof |
Insulated | No |
Standards | ISO 4892-3 |
Tarp Seam Finish | Heat Sealed, Rope Reinforced |
Tarp Item | Tarp |
High Visibility | No |
Tarp Resistant Features | Mildew Resistant, Tear Resistant, UV Resistant |
Breathable | No |
High-Visibility | No |
Description
Tarp, Tarp Material Polyethylene, Cut Size 20 x 30 ft, Finished Size 19 ft x 29 ft 4 in, Tarp Finished Length 29 ft 4 in, Tarp Finished Width 19 ft, Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Blue/Green, Grommet Material Aluminum, Grommet Spacing 18 in, Fabric Weight 3.4 oz/sq yd, Thickness 5.1 mil, Breathable No, High-Visibility No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Rawhide Munchy Sticks Chicken Basted 5 i (C00896)
- A.R. NORTH AMERICA Flange F7 Gas (AR1579)
- AQUA MAX AquaMax Holding Tank Treatment 6 pk, 6PK (96634)
- PATIOPLUS Llama Q Ara Blue Check Flag Canvas House (PA2551222)
- ZORO SELECT 6 x 9 ft 4 in Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9112)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P541)
- ZORO SELECT 11 ft 8 in x 23 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene (3ZRV9)
- ZORO SELECT 5 ft 8 in x 7 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene (3ZRV6)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas (5WTP6)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN5)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Green, Polyester / Canvas (FSPCGN-2020)
- Zoro Select Tarps