Shop All Tarps
Zoro Select
19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas
Mfr # 10P552
Zoro # G3929107
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 19 ft 6 in
Product Information
- Brand Zoro Select
- MFR # 10P552
- Zoro # G3929107
- UPC # 190735378106
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 19 ft 6 in x 19 ft 6 in |
Tarp Finished Length | 19 ft 6 in |
Tarp Finished Width | 19 ft 6 in |
Cut Size | 20 x 20 ft |
Details
Color | Green |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Nickel Plated Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Insulated | No |
Tarp Seam Finish | Double Stitched |
Standards | NFPA701 |
Grommet I.D. | 0.5 in |
Tarp Resistant Features | Flame Resistant, Mildew Resistant |
Features | Canvas Reinforced Corners |
High-Visibility | No |
Description
Tarp, Tarp Material Cotton Canvas, Cut Size 20 x 20 ft, Finished Size 19 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 19 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES Taylor Technologies K2006C Service Complete Pool Water Test Kit (K2006C)
- AFTERMARKET Fits John Deere FAN, 8 BLADE, S S60506 (AR26382)
- FIELD KING 4 gal. No Leak Pump Sprayer, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190328)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP03)
- ZORO SELECT 10 ft x 20 ft Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Flame Resistant, Mildew Resistant (10P548)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P553)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P544)
- ZORO SELECT 12 x 24 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUD0)
- ZORO SELECT 38 ft 6 in x 59 ft Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK7)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 15 Mil Tarp, White, Vinyl (5WTW9)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-8X10)
- Zoro Select Tarps