Shop All Spring Pins
Zoro Select
1/8X9/16 PIN SPRING SLOTTED PLAIN
Mfr # 12509PS
Zoro # G2461199
product price: $93.15
/pk 3000, $0.03/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Product Information
- Brand Zoro Select
- MFR # 12509PS
- Zoro # G2461199
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 9/16 in |
Size | 1/8 x 9/16 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Item | Spring Pins,1/8x9/16 PIN SPRING,PK3000 |
Type | Slotted |
Finish | Thermal Black |
Description
1/8X9/16 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sealing Washer, Rubber, PlainFinish (35072B)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04360.050.0350)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 50 PK (232902-PR-50)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51511)
- ZORO SELECT Spring Pin, Slotted, 4.5x20mm, PK100 (M39100.045.0020)
- ZORO SELECT Spring P, HD Coiled, 5/64x7/16,800lb, PK100 (U51431.007.0043)
- ZORO SELECT Spring Pin, 14x60mm, Wall Thick 3mm, PK10 (M39100.140.0060)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, Znc, PK5 (U39101.043.0100)
- ZORO SELECT Spring Pin, Slotted, 4x14mm, PK100 (M39100.040.0014)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, 12600lb, PK5 (U51430.037.0200)
- MIDWEST FASTENER 7/32" x 1-1/2" Plain Steel Tension Pins 10PK (72783)
- Zoro Select Spring Pins