Shop All Spring Pins
Zoro Select
1/8X1 5/8 PIN SPRING SLOTTED PLAIN
Mfr # 12526PS
Zoro # G2461494
product price: $135.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Product Information
- Brand Zoro Select
- MFR # 12526PS
- Zoro # G2461494
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 5/8 in |
Size | 1/8 x 1 5/8 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Finish | Thermal Black |
Item | Spring Pins,1/8x1 5/8 PIN SPRIN,PK2000 |
Type | Slotted |
Description
1/8X1 5/8 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (NAS1149-C0763R)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 5 PK (HC10160501-005P2)
- HILLMAN Deck Screw, #10 x 3 in, Steel (196740)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M55010.060.0070)
- ZORO SELECT 3/32X5/16 PIN SPRING SLOTTED PLAIN (09405PS)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/2 L, Pk5 (5CA14)
- ZORO SELECT Spring Pin, Slotted, 4.5x30mm, PK100 (M39100.045.0030)
- ZORO SELECT 3/16X1 1/8 PIN SPRING SLOTTED PLAIN (18718PS)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0016)
- ZORO SELECT M5 X 40 Spring Pin ISO Steel Plain (5DV18)
- ZORO SELECT Spring P, Sltd, 3/32x1-1/2,1150lb, PK100 (U51428.009.0150)
- Zoro Select Spring Pins