Shop All Cotter Pins
Zoro Select
1/8X1 1/2 PIN COTTER ZINC
Mfr # 12524PC
Zoro # G2455501
product price: $140.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 1/8"
- Fastener Length 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 12524PC
- Zoro # G2455501
- Country of Origin Taiwan, Province of China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8" |
Fastener Length | 1-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Cotter |
Finish | Zinc Plated |
Item | Cotter Pins,1/8x1 1/2 PIN COTTE,PK2000 |
Description
Cotter Pins,1/8x1 1/2 PIN COTTE,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0001)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 5/8 in Wd, Black (SJ3000)
- ALLIED TITANIUM Grade 5, 5/8"-11 Structural Bolt, Titanium, 2 in L (0004327)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (N222-125)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U39350.012.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK10 (U39350.031.0400)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-3/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (1PVN3)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 5.0mm, PK100 (M39350.050.0032)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK50 (WWG-CPP-017)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-1/2" L, PK25 (2UJF3)
- DISCO Zinc Finish Cotter Pins 1/16X1-1/4" Hammerlock Type PK200 (4064PK)
- Zoro Select Cotter Pins