Shop All Plastic Bags
Zoro Select
18" x 4" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DGA0
Zoro # G1614024
product price: $51.99
/pk 2000, $0.03/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 18"
- Color Clear
- Bag Closure Type None
- Thickness 1.50 mil
Product Information
- Brand Zoro Select
- MFR # 5DGA0
- Zoro # G1614024
- UPC # 654866001130
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 18" |
Depth | 0 |
Size | 18" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 4 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Timberstik, Orange (80384)
- DATUM STORAGE File Cart, Ltr/Lgl Size Shlvs, Gray Mist (BFC-2)
- QUARTET Magnets, 29/64 in. W, Clear, PK6 (85391)
- ZORO SELECT 8" x 5" Open Poly Bags, 4 mil, Clear (5DHP3)
- ZORO SELECT 12" x 9" Open Poly Bags, 2 mil, Clear (5ZW12)
- ZORO SELECT 5" x 3" Header Bags, 1.50 mil, Clear (5CPH1)
- ZORO SELECT 13" x 12" Open Poly Bags, 1 mil, Clear (5DRL6)
- ZORO SELECT 10" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRA3)
- ZORO SELECT 28" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRG4)
- ZORO SELECT 18" x 16" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRP4)
- ZORO SELECT 64" x 38" Open Poly Bags, 4 mil, Clear, PK 50 (8UR15)
- Zoro Select Plastic Bags