Shop All Black Pipes
Zoro Select
1/8" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 5P612
Zoro # G0955281
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 5P612
- Zoro # G0955281
- UPC # 190735911464
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 4.5 in |
Outside Dia. | 25/64 in |
Pipe Size (Nominal) | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 4 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 4 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 2" PK2 (107-638)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004LF 12/DC)
- EXCELON Tubing (41130580)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25305)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPI10WD)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPL01WD)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T4WNK10)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNE27)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T4PPK06WD)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 80 (91110)
- BECK 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332629203)
- Zoro Select Black Pipes