Shop All Compression Tube Fittings
Zoro Select
1/8" x 3/16" Low Lead Brass Female Coupling
Mfr # 700066-0302
Zoro # G6132506
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 3/16 in
- Pipe Size - Pipe Fitting 1/8 in
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 700066-0302
- Zoro # G6132506
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Compression Thread Size | 5/16-24 x 3/8-24 |
Thread Size B | 1/8-27 |
Fitting Side A Tube Outer Diameter | 3/16 in |
Thread Size A | 3/8-24 |
Fitting Side B Pipe Size | 1/8 in |
Pipe Size | 1/8" |
Description
Female Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size A 3/8-24, Thread Size B 1/8-27, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R006)
- SANI-LAV Floor Mount, 5 Hole, AC Sensor, Stainless, Wash Station (510FA)
- ZORO SELECT 2-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (41009)
- MILWAUKEE TOOL 1-1/2" Constant Swing Copper Tubing Cutter (48-22-4252)
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector (700068-1008)
- ZORO SELECT 7/8" Low Lead Brass Sleeve (700060-14)
- ZORO SELECT 3/8" Low Lead Brass Nut (700261-06)
- ZORO SELECT 3/8" x 5/8" Low Lead Brass Female Coupling (700066-1006)
- ZORO SELECT 1/4" Low Lead Brass Male Coupling (700068-0404)
- ZORO SELECT 5/8" Compression Low Lead Brass Sleeve (700060-10)
- LEGEND VALVE 1"X1-1/4" BRASS COMP. COUPLING (303-126)
- Zoro Select Tube Fittings