Shop All Spring Pins
Zoro Select
1/8 X 1/4 Slotted Pin Steel, Plain
Mfr # SLTP1250250BK
Zoro # G0339954
product price: $27.59
/pk 500, $0.06/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # SLTP1250250BK
- Zoro # G0339954
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1/4 in |
Nominal Diameter | 1/8 in |
Overall Length | 1/4" |
Chamfer Length (Max.) | 0.044 in |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Chamfer Length (Min.) | 0.008 in |
Chamfer Diameter | 0.122 in |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Length Tolerance | +/-0.015 in |
Shank Length | 1/4 in |
Outside Diameter Tolerance | +/-0.002 in |
Shank Length Tolerance | +/-0.015 in |
Pin Diameter | 9/64 in |
Fits Minimum Hole Diameter | 1/8 in |
Usable Length | 1/4 in |
Minimum Chamfer Length | 0.008 in |
Fits Maximum Hole Diameter | 1/8 in |
Maximum Chamfer Length | 0.044 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 9/64 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1/4 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards REACH Compliant, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Bolt, #10-24 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 400 PK (1024BT)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Plastic (PS-225BG/J)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Peek, 1-7/8 in L, 10 PK (PK3816-178HH-01)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE30)
- ZORO SELECT 3/16X1 3/4 PIN SPRING SLOTTED PLAIN (18728PS)
- ZORO SELECT Spring Pin, Slot, 1/4x 3/32 L, Pk100 (5BU85)
- ZORO SELECT Spring Pin, Sltd, 5/64inx3/4in, Pln, PK100 (U39100.007.0075)
- ZORO SELECT M3 X 14 Spring Pin ISO 302 Stainless (5DE10)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x3-1/2in, Pln, PK5 (U39150.037.0350)
- ZORO SELECT 3/8X2 PIN SPRING SLOTTED ZINC (37532PSZ)
- MIDWEST FASTENER 3/16" x 1-1/2" Plain Steel Tension Pins 1 12PK (61193)
- Zoro Select Spring Pins