Shop All Compression Tube Fittings
Zoro Select
1/8" x 1/4" Low Lead Brass Branch Tee
Mfr # 700072-0402
Zoro # G6204606
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Adapter Tee
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 300 psi
Product Information
- Brand Zoro Select
- MFR # 700072-0402
- Zoro # G6204606
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Compression Thread Size | 5/16-24 x 7/16-24 |
Pipe Size (Fittings) | 1/8" |
Fitting Side C Pipe Size | 1/8 in |
Overall Length | 1 3/4 in |
Thread Size C | 1/8 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-24 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size A | 5/16-24 |
Description
Branch Tee, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size C 1/8, Thread Size B 7/16-24, Thread Size A 5/16-24, System of Measurement Imperial, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Roller Chair, Cast Iron, 2 In (0560503054)
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (435040)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Male Elbow (700069-0402)
- ZORO SELECT 1/2" Low Lead Brass Nut (700261-08)
- ZORO SELECT 3/8" x 1/4" Compression Brass Supply Stop Extender Tee (993-015NL)
- ZORO SELECT 1/4" Compression Low Lead Brass Nut (700061-04)
- ZORO SELECT 1/8" Low Lead Brass Female Coupling (700066-0202)
- PARGRIP Nut Assembly, PFA, PTFE, ETFE, Comp, 1/4In (1202-0001)
- Zoro Select Compression Tube Fittings